Shop All Wood Fillers
Dap
Solvent Wood Filler Can Natural Plastic Wood
Mfr # 21502
Zoro # G3723036
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Can
- Size 4 oz
- Container Size 4 oz
- Color Family Tan
Product Information
- Brand Dap
- MFR # 21502
- Zoro # G3723036
- UPC # 070798215023
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Filler, Product Form Paste, Color Natural, Container Size 4 oz, Container Type Can, Coverage Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 1 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Standards SARA 313 40 CFR 372, SARA Title III, VOC Content 91 g/L, Flash Point Greater than 82 Degrees F, For Use With Wood Repair, Maximum Setting Time 15 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Silicone Sealant, Metal Silicone 2, 10 oz, Cartridge, Gray (2816710)
- HENRY GLUE FLOOR TILE4GL (12102)
- 3M Duct Tape, Blk, 50 yd. L x 3in. W (3903)
- R C MUSSON RUBBER CO. Neoprene Contact Adhesive Quart (400QT)
- DAP Solvent Wood Filler Can natural Plastic Wood (21506)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- DAP Solvent Wood Filler Can Light Oak Plastic Wood (21400)
- DAP 32OZ LTX Plas WD Filler (525)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, White (7079821245)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 32 oz (525)
- ABATRON WoodEpox Beige Epoxy Wood Filler Kit 12 oz (WEAB6OR)
- Dap Wood Fillers