Shop All Wood Fillers
Dap
Solvent Wood Filler Can Light Oak Plastic Wood
Mfr # 21400
Zoro # G3683181
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Wood Filler
- Container Type Can
- Size 4 oz
- Container Size 4 oz
- Color Family Brown
Product Information
- Brand Dap
- MFR # 21400
- Zoro # G3683181
- UPC # 070798214002
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 4 oz |
Container Size | 4 oz |
Description
Filler, Product Form Paste, Color Light Oak, Container Size 4 oz, Container Type Can, Coverage Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 1 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Patching and Repairing Properties Quick Drying, Standards SARA 313 40 CFR 372, SARA Title III, VOC Content 91 g/L, Flash Point Greater than 82 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF PRO Spray Applicator Cleaner, Clear, 12 oz, Aerosol Can (12084890)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- WHITE LIGHTNING Caulk, 5.5 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0005)
- COMPONENT HARDWARE White Silicone Sealant Cartrdge, 10.3 oz. (M90-1014)
- DAP Solvent Wood Filler Can White Plastic Wood (21412)
- DAP Solvent Wood Filler Can Pine Plastic Wood (21404)
- DAP Solvent Wood Filler Can Natural Plastic Wood (21502)
- DAP Filler Latex Wood Natural 16Oz (00529)
- DAP Painters Putty 8 fl oz Size, Tub White (12240)
- DAP Solvent Wood Filler Can natural Plastic Wood (21506)
- ELMERS Elmers Products E847D12 Interior Wood Filler; 0.25 Pint (6953210)
- Dap Wood Fillers