Shop All Caulks & Sealants
Dap
Siding & Window Sealant, 10.1 oz, Cartridge, Crystal Clear, Advanced Polymer Base
Mfr # 00816
Zoro # G3005046
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Crystal Clear
- Container Type Cartridge
- Sealant Base Hybrid
- Application Window, Door, Siding and Trim
Product Information
- Brand Dap
- MFR # 00816
- Zoro # G3005046
- UPC # 070798008168
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Hybrid Sealant, Color Clear, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Sealant Properties Low Odor, Smooth Tooling, Standards ASTM C920 Class 25, VOC Compliant, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Seaming Tape, 48mm x 5 yd, 3 mil, Red, BOPP (1.875-5-8087)
- LOCTITE Epoxy Adhesive, 9340 Series, Green, Tube, 1:01 Mix Ratio, 3 hr Functional Cure (398459)
- SUPER GLUE Epoxy Adhesive, Zapit Series, Gray, 0.14 fl oz, Dual-Cartridge (90002)
- TAPECASE Masking Tape, Clear, 6 In. x 1000 Ft. (15C548)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Dark Bronze, Acrylic Polymer Base (18420)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Acrylic Polymer Base (18526)
- DAP No Warp 12 Oz. Window & Door Insulating Foam Sealant (7565004000)
- DAP Sealant Gutr Flshng Wht 10.1Oz (18182/18184)
- DAP Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Rubber Base (00751)
- DAP Alex Ultra White Elastomeric Acrylic Latex All Purpose Waterproof Sealant 10.1 oz, 12PK (7079818200)
- FASTCAP Adhesive Cover Caps Pvc Wood Select Cherry 9/16in 1 Sheet 52 Caps (FC.WP.14MM.SC)
- Dap Caulks & Sealants