Shop All Caulks & Sealants
Dap
Sealant, 2.8 oz, Tube, Black, RTV Silicone Base
Mfr # 686
Zoro # G7778638
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Black
- Sealant Base RTV Silicone
- Sealant Container Tube
- Sealant Color Family Blacks
Product Information
- Brand Dap
- MFR # 686
- Zoro # G7778638
- UPC # 70798006867
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 2.8 oz |
Details
Item | Sealant |
Adhesive Grouping | Sealant |
Color | Black |
Sealant Base | RTV Silicone |
Sealant Container | Tube |
Sealant Color Family | Blacks |
Features | Flexible bond; Crack & shrink proof; Safe for incidental food contact; 100% waterproof bond; Meets ASTM C920, Class 35; Resists temperatures up to 400ÂşF; Resistant to oil, grease, water and fuels; Unaffected by vibration; Meets ASTM C920, Class 25 |
Description
Easily forms 100% silicone rubber gaskets for mechanical repair and household use. Provides a waterproof seal. Stays flexible. Won't crack, crumble, or dry out. Requires no mixing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Dynagrip 28OZ Adhesive (7079827510)
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail (94ET)
- POLYKEN Gaffers Tape, 48x45m, 11.5 mil, Neon Orange (510)
- DAP Alex Fast Dry White Acrylic Latex Caulk 10.1 oz (7079818425)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Almond, Acrylic Polymer Base (70798-18288)
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- DAP Window, Door & Siding Sealant, 2.8 oz, Tube, White, Silicone Base (00752)
- DAP 9.8 Oz. Commercial Kitchen Food-Grade Silicone Sealant, White (08656)
- DAP Alex Fast Dry Acrylic Latex Caulk Plus Silicone 18425 (DA311250)
- DAP 9.8Oz Stainless Steel Commercial Kitchen Silicone (08660)
- RED DEVIL Caulk, 10.1 oz, Cartridge, White, RTV Silicone Base (08160I)
- Dap Caulks & Sealants