Shop All Caulks & Sealants
Dap
Sealant, 10.1 oz, Cartridge, Red, Acrylic Base
Mfr # 18858
Zoro # G0329831
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Red
- Container Type Cartridge
- Sealant Base Acrylic
- Application Bundles, cables, Concrete and CMU, copper and EMT pipe, Ductwork, Fiberglass and AB/PVC pipe insulation, Gypsum wallboard, jacketed cables, Plastic pipe (vented and closed), Romex, Steel, Wood frame construction
Product Information
- Brand Dap
- MFR # 18858
- Zoro # G0329831
- UPC # 070798188587
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10.1 oz |
Container Size and Type | 10.1 oz Cartridge |
Description
Intumescent Caulk, Color Red, Container Size 10.1 oz, Container Type Cartridge, For Use On Concrete, Fiberglass, Plastic, Wood, Resistance Properties Fire Resistant, Standards ASTM E814 (UL 1479)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Piggyback Adapter, Black, Steel, 10 oz (BRP-10)
- DAP Silicone Max WandD Clr 2.8 oz, PK12, 2.8 fl oz, Clear (7079808792)
- 3M Sealant, 3 oz, Tube, White, Hybrid Base (05280)
- TITEBOND Weatherproof Exterior Wood Glue (5006)
- DAP Sealant, 2.8 oz, Tube, Clear, Silicone Base (00753)
- DAP Mouse Shield 12 Oz. Foam Sealant & Blocker (7565012506)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Almond, Latex Polymer Base (18013)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18898)
- DAP Sealant, 10.1 oz, Cartridge, Clear, Synthetic Rubber Base (7079818388)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Brown, Acrylic Polymer Base (70798-18418)
- SILIGUN CAULKING GUN BK/YW 10OZ (SILIGUN4)
- Dap Caulks & Sealants