Shop All Concrete and Asphalt Cleaners and Sealers
Dap
Premium Textured Concrete 10.1
Mfr # 7079808676
Zoro # G702015712
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Concrete Repair
- For Use On Surface Material Concrete, Masonry
- Application Concrete Sealing
- Base Material Acrylic
- Container Size 10 oz
Product Information
- Brand Dap
- MFR # 7079808676
- Zoro # G702015712
- UPC # 070798086760
- Country of Origin United States
- Category Concrete and Asphalt Cleaners and Sealers
Dimensions
Container Size | 10 oz |
Details
Item | Crack Filler |
Series | Concrete Repair |
For Use On Surface Material | Concrete, Masonry |
Application | Concrete Sealing |
Base Material | Acrylic |
Container Type | Cartridge |
Coverage | 0.86 sq ft @ 3/16 in |
Color | Gray |
Working Time | 10 min |
Full Cure Time | 4 day |
Minimum Application Temperature | 40 Degrees F |
Resistance Properties | Waterproof |
Flash Point | Greater Than 212 Degrees F |
Maximum Application Temperature | 100 Degrees F |
Maximum Performance Temperature | 180 Degrees F |
VOC Content Weight | 23 g/L |
Minimum Performance Temperature | -20 Degrees F |
Environment | Indoor/Outdoor |
VOC Content+1 | 23 g/L |
Description
Crack Filler, Product Type Crack Filler, Base Material Acrylic, Resistance Properties Waterproof, Container Size 10 oz, Container Type Cartridge, Coverage 0.86 sq ft @ 3/16 in, Full Cure Time 4 day, Working Time 10 min, Application Concrete Sealing, Color Gray, For Use On Surface Material Concrete, Masonry, VOC Content 23 g/L, Environment Indoor/Outdoor, Flash Point Greater Than 212 Degrees F, Maximum Application Temperature 100 Degrees F, Maximum Performance Temperature 180 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Instant Sealing, Oil-Resistant RTV Gasket Maker, 190 mL, Black, Temp Range -75 to 500 Degrees F (743913)
- 3M Scotch Vinyl Color Coding Electrical Tape 35, 3/4 In X 66 Ft, Blue, (35-3/4X66FT-BL)
- 3M 3M 33SUPER66FT .75 x 66 ft. Super 33 Plus Vinyl Electrical Tape (54007061328)
- CS HYDE Tape, UHMW, Acrylc Adh, 20 mil, .75"x18 yd. (19-20A-.75-18)
- DAP 101OZ Asphalt Sealant (27065)
- DIVERSEY Sealer, 5 gal, Milky White, Acrylic, Matte (95104853)
- DRYLOK Clear Natural Look Concrete Sealer, 1 Gal. (22113)
- DOMINATOR Stone+ Sealer Gloss 5 gal. (PST05G)
- UGL DRYLOK EXTREME Series Masonry Waterproofer, White, Liquid, 5 gal Pail (28615)
- HENRY Blueskin Wthr Barrier 6Inx75Ft (HE201WB968)
- DRYLOK Clear Concrete Sealer Protector, 5 Gal. (22115)
- Dap Concrete and Asphalt Cleaners and Sealers