Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, White
Mfr # 7079821245
Zoro # G901945179
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Product Information
- Brand Dap
- MFR # 7079821245
- Zoro # G901945179
- UPC # 070798212459
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | White |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- HYLOMAR Non-Setting, Non-Hardening, High Temp Gasket Sealant, 250 mL, Blue, Temp Range -58 to 662 Degrees F (HUBA02)
- CHANGZHOU PENGSHENG YIDA TOOLS. 9 Smooth Rod Caulk Gun (PS101)
- PINPOINT Abrasive Scotch Self-Fusing Silicone Rubber Electrical Tape1 in. x 30 ft.Sky Blue Gray (PI447670)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Pine (7079821272)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Oak (7079821262)
- DAP Solvent Wood Filler 4 oz Size, Can Golden Oak Plastic Wood (21408)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 32 oz (525)
- DAP 8OZ Plas WD AP Filler (541)
- MINWAX Putty Wood Early Americn (13614000)
- Dap Wood Fillers