Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak
Mfr # 7079821274
Zoro # G201945176
product price: $4.95
/ea
Sold in multiples of 6 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Product Information
- Brand Dap
- MFR # 7079821274
- Zoro # G201945176
- UPC # 070798212749
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Pickled Oak |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- THRIFCO PLUMBING 4 OZ CHRISTY'S RED HOT BLUE (6622230)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- EKENA MILLWORK Loctite Power Grab All-Purpose Express Squeeze Tube. White, 6.0 oz. (2029846)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Mahogany (7079821268)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Pine (7079821272)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Dark Walnut (7079821255)
- DAP 6OZ NAT Plas WD Filler (581)
- DAP Plastic Wood 3.7 Oz. Ebony Wood Putty (21266)
- DAP Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz (8135)
- ECLECTIC PRODUCTS 1 Pt Natural Famowood Water-Based Latex Wood Filler (40022126)
- Dap Wood Fillers