Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Light Oak
Mfr # 7079821247
Zoro # G801942117
product price: $4.95
/ea
Sold in multiples of 6 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Product Information
- Brand Dap
- MFR # 7079821247
- Zoro # G801942117
- UPC # 070798212473
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Light Oak |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Glue Mate 150 - 5 oz. 150 ml Wood Glue Bottles Anti-Drip Tips with Easy Flow Chamber Design (7222)
- LOCTITE Super Glue, Professional Series, Clear, .71 oz (1405419)
- NMC Marking Flags Blue (MF21B)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Oak (7079821276)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Mahogany (7079821268)
- DAP 6OZ NAT Plas WD Filler (581)
- DAP Filler Wood Plastic Nat 32Oz 525 (DA387423)
- DAP Filler Latex Wood Natural 16Oz (00529)
- Dap Wood Fillers