Shop All Wood Fillers
Dap
Plastic Wood Wood Putty, PK6 3.7 oz Size, Dark Walnut
Mfr # 7079821255
Zoro # G101942114
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 3.7 oz
Product Information
- Brand Dap
- MFR # 7079821255
- Zoro # G101942114
- UPC # 070798212558
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 3.7 oz |
Details
Item | Plastic Wood Wood Putty,PK6 |
Color | Dark Walnut |
Description
Plastic Wood Wood Putty,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSI Quad White Elastomeric Polymers Door Siding and Window Sealant 10 oz (1638674)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- RECTORSEAL Pipe Thread Sealant 16 oz, Brush-Top Can, T Plus 2, White, Paste (23431)
- SLIME Sealant, 14 oz, Aerosol, Can, White (60186)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Red Mahogany (7079821268)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP Light Wood Blend Stick, 4Pk (125189)
- DAP 6OZ NAT Plas WD Filler (581)
- DAP Wood Filler Pail Natural Plastic Wood (00529)
- MINWAX Putty Wood Early Americn (13614000)
- Dap Wood Fillers