Shop All Wood Fillers
Dap
Plastic Wood 0 Wood Filler, Paste, Musty, Natural, 8 oz
Mfr # 8135
Zoro # G107678680
product price: $8.29
/ea
Sold in multiples of 6 for $49.74
$49.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Color Natural
Product Information
- Brand Dap
- MFR # 8135
- Zoro # G107678680
- UPC # 70798081352
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 8 oz |
Details
Color | Natural |
Description
DAP latex wood filler by Plastic Wood is a highperformance filler that hardens to create a surface and body that looks and acts like real wood, for use on furniture, molding and other wood surfaces, can be sanded, cut, stained or painted, hold nails and screws, easy water cleanup, interiorexterior use
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27022 Cream Hardener - Blue 1 Oz (USC-27022)
- PC PRODUCTS Spray Adhesive, PC-Clear Series, Clear, 19 oz, Aerosol Can, 1:01 Mix Ratio, 1 hr Functional Cure (070161)
- LIQUID NAILS Construction Adhesive, Heavy Duty Series, Tan, 10 oz, Cartridge (LN-901)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1.5" X 60YD)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP 16OZ NAT Plas WD Filler (21506)
- DAP 6OZ NAT Plas WD Filler (581)
- DAP Solvent Wood Filler 4 oz Size, Can White Plastic Wood (21412)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Dark Walnut (7079821255)
- DAP Plastic Wood 3.7 Oz. Ebony Wood Putty (21266)
- DAP 1.87 Oz Natural Plastic Wood Solvent Based Wood Filler (21500)
- Dap Wood Fillers