Shop All Wall Repair Patching
Dap
Levelr Floor Flexible Qt
Mfr # 59184
Zoro # G500463609
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Container Size 32 fl oz
- Finishing Features Ready to use formula; Remains flexible and allows for joint movement; Interior & exterior use
Product Information
- Brand Dap
- MFR # 59184
- Zoro # G500463609
- UPC # 70798591844
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Container Size | 32 fl oz |
Details
Color | Light Gray |
Finishing Features | Ready to use formula; Remains flexible and allows for joint movement; Interior & exterior use |
Description
Ready to use, latex based product used to fill cracks, fastener or knot holes and level low areas in plywood subfloors or concrete surfaces. The floor patch and leveler will remain flexible allowing the plywood subfloor to flex without cracking the filled-in areas. Ideal for filling and leveling surfaces prior to installation of carpeting, vinyl floor tile or sheeting as well as ceramic or mosaic floor tile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH High-Performance Masking Tape 232, 3in Core, 24 mm x 55 m, Tan (232)
- DAP FIRE STOP SEALANT 10.1OZ (18806)
- 3M 3M 5962 VHB Tape 3" circle, Black, 62 mil, 100PK (5962)
- NMC Greenwhite, 2x18 (CBT20818)
- DAP White Plaster of Paris 4 lb (10318)
- DAP Plat Patch 16OZ Filler (18741)
- DAP Fast 'N Final Ready to Use Off-White Lightweight Spackling Compound 3 oz (7079812321)
- DAP Vinyl Spackling Paste, 0.5 pt, Tub, White (12130)
- DAP Vinyl Spackling Paste, 1 qt, Tub, White, Vinyl Spackling (12132)
- DAP Flexible Floor Patch & Leveler, 1 gal, Pail, Light Gray, Flexible Floor Patch & Leveler (59190)
- U S GYPSUM USG 380270072 Joint Compound, Paste, 1.75 pt (380270)
- Dap Wall Repair Patching