Shop All Caulks & Sealants
Dap
Kwik Seal Ultra White Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz
Mfr # 7079818897
Zoro # G206435504
product price: $7.89
/ea
Sold in multiples of 12 for $94.68
$94.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 10.1 fl oz
- Features Lifetime mold and mildew resistance guarantee; 4 hour water ready; 100% waterproof, crack proof & stain proof; Repels water, dirt, and soap scum; Stain proof protection; Safe for granite & marble; Easy water clean-up; Low odor; Interior use
Product Information
- Brand Dap
- MFR # 7079818897
- Zoro # G206435504
- UPC # 70798188976
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | White |
Features | Lifetime mold and mildew resistance guarantee; 4 hour water ready; 100% waterproof, crack proof & stain proof; Repels water, dirt, and soap scum; Stain proof protection; Safe for granite & marble; Easy water clean-up; Low odor; Interior use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE All Purpose Glue, Clear, 0.17 oz (1363589)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- PERMATEX Automotive Penetrating Grade Threadlocker Green 36 mL bottle (29040)
- 3M 3M 4496B Double Coated Foam Tape 2" circle, Black, 5PK (4496B)
- DAP Filler Sealant Driveway 10.1Oz (18020)
- DAP Dynaflex 230 Premium Elastomeric Sealant 10.1 Oz. Almond (18288)
- DAP Phenoseal 6 Oz. White Vinyl Adhesive Caulk (07026)
- DAP Kwik Seal 10.1 Oz. White Kitchen & Bath Adhesive Caulk (18032)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18519)
- DAP SealNPeel Weatherstrip Sealant, Clear, 40 to 100 deg F, 101 oz Cartridge (18351)
- RUTLAND PRODUCTS 500 Deg Rtv High Heat Silicone Sealant Translucent Tube, 76PK (76CT)
- Dap Caulks & Sealants