Shop All Caulks & Sealants
Dap
Kwik Seal Ultra Clear Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz
Mfr # 7079818898
Zoro # G306435503
product price: $8.25
/ea
Sold in multiples of 12 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 10.1 fl oz
- Features Lifetime mold and mildew resistance guarantee; 4 hour water ready; 100% waterproof, crack proof & stain proof; Repels water, dirt, and soap scum; Stain proof protection; Safe for granite & marble; Easy water clean-up; Low odor; Interior use
Product Information
- Brand Dap
- MFR # 7079818898
- Zoro # G306435503
- UPC # 70798188983
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Clear |
Features | Lifetime mold and mildew resistance guarantee; 4 hour water ready; 100% waterproof, crack proof & stain proof; Repels water, dirt, and soap scum; Stain proof protection; Safe for granite & marble; Easy water clean-up; Low odor; Interior use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKRETE 1 gal. White, Dries to Clear Concrete Bonding Additive (120036)
- 3M 3M 4492B Double Coated Foam Tape 1" x 5yd, Black (4492)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 5/8"X 150ft. (28317)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- DAP DAP Crackproof Elastomeric Sealant (7079818709)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- DAP Draftstop 812 26 Oz. Low Pressure/Non-Rigid Polyurethane Foam Sealant (80812)
- DAP Kwik Seal 10.1 Oz. White Kitchen & Bath Adhesive Caulk (18032)
- DAP DYNAFLEX 920 EXT SEALANT BE300 10OZ BEIGE (89300)
- DAP 9.8 Oz. Window, Door & Siding Silicone Sealant, Almond (08649)
- BIG STRETCH Sashco White Elastomeric Door Siding and Window Caulk 10.5 oz (10016)
- Dap Caulks & Sealants