Shop All Caulks & Sealants
Dap
Gray Silicone Concrete and Masonry Filler and Sealant 10.1 oz
Mfr # 7079818096
Zoro # G306457895
original price:
$7.19
20% off
Sold in multiples of 12 for $68.28
$68.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Features 100% waterproof & weatherproof seal; Paintable; Excellent flexibility & adhesion; Easy water clean-up; Low odor; Interior/exterior use
- Size 10.1 fl oz
Product Information
- Brand Dap
- MFR # 7079818096
- Zoro # G306457895
- UPC # 70798180215
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Gray |
Features | 100% waterproof & weatherproof seal; Paintable; Excellent flexibility & adhesion; Easy water clean-up; Low odor; Interior/exterior use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Solvent Applicator - 2 OZ, Applicator 2 OZ [Each] (HAPPLICATOR-2OZ)
- 3M 3M 4905 VHB Tape 1.5" x 1.5", Clear, 20 mil, 100PK (4905)
- INTERTAPE 1.88" x 60 Yds Orange Jobsite General Purpose Duct Tape Colored (20COR2)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1205)
- DAP 10 oz Textured Concrete (DA572447)
- DAP Caulk, 10.1 oz, Cartridge, Gray, Silicone Base (18096)
- DAP Alex Flex Antique White Acrylic Latex Molding and Trim Sealant 10.1 oz (7079811456)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -45 to 475 Degrees F (08010)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18914)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, Aluminum, Temp Range -45 to 475 Degrees F (08012)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Acrylic Polymer Base (18510)
- Dap Caulks & Sealants