Shop All Construction Adhesives
Dap
Floor Adhesive, Pail
Mfr # 00141
Zoro # G7774550
original price:
$8.65
5% off
new price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Chemical Base Latex
- Application Family Flooring
Product Information
- Brand Dap
- MFR # 00141
- Zoro # G7774550
- UPC # 70798001411
- Country of Origin United States
- Category Construction Adhesives
Details
Item | Plumbing Adhesive |
Container Type | Pail |
Chemical Base | Latex |
Application Family | Flooring |
Description
High-strength, trowel grade, latex-based adhesive for bonding many types of floor coverings over a variety of surfaces. Formula provides greater shrink resistance and allows for easy repositioning during installation. Water resistant. Low odor, low VOC, non-flammable and easy water clean up. Interior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Gasket Maker, Instant, 10.1 Oz Cart, Blk (33694)
- HENRY Adhesive Vct Flr Henry 430 Gal (12098)
- ANTI-SEIZE TECHNOLOGY PTFE Valve Stem Packing, 3/32" X 50ft. (19094)
- JE TOMES 40 lb. Gray, Orange, Green Concrete Resurfacing Patch and Repair (GRA-DLC-16)
- DAP Dynagrip Advanced Subfloor Adhesive 28 oz (7079827042)
- DAP Construction Adhesive, White, 9 fl oz, Cartridge (27511)
- DAP Glue, Off White, 32 fl oz (25190)
- DAP Extreme Conditions Adhesive, Clear, 1 Ga, Tube (60480)
- DAP Floor Adhesive, Pail (00142)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- LOCTITE PL Premium Max Construction Adhesive 9 oz (2292244)
- Dap Construction Adhesives