Shop All Construction Adhesives
Dap
Floor Adhesive, 1 qt, Pail
Mfr # 00141
Zoro # G200535927
original price:
$13.19
10% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 qt
- Container Type Pail
- Chemical Base Latex
- Application Family Flooring
Product Information
- Brand Dap
- MFR # 00141
- Zoro # G200535927
- UPC # 70798001411
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 qt |
Details
Item | Floor Adhesive |
Container Type | Pail |
Chemical Base | Latex |
Application Family | Flooring |
Description
DAP WeldWood High Strength Synthetic Latex-Resins Floor Adhesive 1 qt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- NASHUA Duct Tape, 4 In x 60 yd, 13 mil, Olive Drab (357)
- DOW Flowable Sealant, 3 oz, Tube, White, Silicone Elastomer Base (4102964)
- 3M Polyester Film Tape, 3/8"x72yd. (3M 850 0.375 X 72YD - SILVER)
- DAP Construction Adhesive, Off White, 1 qt, Pail (25053)
- DAP Fiberglass Repair Adhesive, Cove Base Series, Green, 13.5 oz, Dual-Cartridge (25053)
- DAP Adhesive Remover, Off White, 28 oz (7079827510)
- DAP SmartBond Polyurethane Construction Adhesive 20 oz (00042)
- DAP Wood Glue, Translucent, 1 gal (00141)
- DAP Floor Adhesive, Multi-Purpose Floor Series, Off-White, 1 qt, Pail (00141)
- 3M Plastic Adhesive, 2262 Series, clear, 1 qt, Can (2262)
- Dap Construction Adhesives