Shop All Caulks & Sealants
Dap
Fire Stop Gray Elastomeric Fire Stop Sealant 10.1 oz
Mfr # 7079818806
Zoro # G806457890
product price: $28.49
/ea
Sold in multiples of 12 for $341.88
$341.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Limestone Gray
- Size 10.1 fl oz
- Features Classified for sealing joints and through penetrations in fire-rated walls and floorsElastomeric; 4 hour system tested; Interior use
Product Information
- Brand Dap
- MFR # 7079818806
- Zoro # G806457890
- UPC # 70798188068
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Limestone Gray |
Features | Classified for sealing joints and through penetrations in fire-rated walls and floorsElastomeric; 4 hour system tested; Interior use |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Joint Sealant Ribbon, 3/4 In. W, 15 FT. L (28020)
- INTERTAPE 1.41" x 60 Yds ProMask Blue Premium Masking Tape with Bloc-It (9532)
- DOW Insulation Spray Foam Sealant, 20 oz, Aerosol Can (157911)
- 3M 3M 1666452 0.94 x 60 Yard Scotch Blue General Purpose Painters Tape Blue (1666452)
- DAP Polymer Sealant, White, Modified Polymer Base (7079800762)
- DAP Construction Adhesive, 9.0 oz, Cartridge, White, Hybrid Polymer Base (27511)
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, Clear, Acrylic Polymer Base (18860)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- DAP Dynaflex 230 Premium Elastomeric Sealant 10.1 Oz. Almond (18288)
- DAP Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base (7079818156)
- HENRY HE532410 5 Gallon Driveway Asphalt Resurfacer (HE576565)
- Dap Caulks & Sealants