Shop All Caulks & Sealants
Dap
Exterior Elastomeric Sealant, 10 oz, Cartridge, Light Gray
Mfr # 89700
Zoro # G4600206
original price:
$11.07
12% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Hybrid
- Application Window, Door, Siding and Trim
- Series Dynaflex 920
Product Information
- Brand Dap
- MFR # 89700
- Zoro # G4600206
- UPC # 070798897007
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Description
Hybrid Elastomeric Sealant, Color Light Gray, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Self Tooling, Standards ASTM C920 Class 25, Elongation Not Applicable, Full Cure Time 10 day, Maximum Performance Temperature 350 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, 1 1/2" W, 60 yd L, Yellow (TC060-1.5" X 60YD)
- CS HYDE Tape, PTFE Ctd Fibrglss, 10 mil, 2"x36 yd. (21-10S-2-36)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1 Gallon Gray Pre-Mixed Ceramic Tile Thin-Set Mortar C - Pack of 2 (10186772219)
- PROFESSIONAL PLASTICS Natural UHMW Tape Adhesive 1 Side, 0.030 X 2.000 Inch X 50 FT [Each] (SUHMWA1NA.031X2.000X50FT)
- DAP Dynaflex Ultra Beige Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818213)
- DAP Waterproof RTV Silicone Sealant, 10.3 oz, White, Temp Range -45 to 475 Degrees F (08010)
- DAP Dynaflex Ultra Iron Gray Advanced Latex Door/Siding/ Window Sealant 10.1 oz (7079818215)
- DAP DynaFlex Ultra Clear Acrylic Urethane Advanced Siding and Window Sealant 10.1 oz (7079818212)
- DAP Indoor & Outdoor Sealant, 10.1 oz, Cartridge, Cedar Tan, Acrylic Polymer Base (18412)
- DAP DAP Crackproof Elastomeric Sealant (7079818706)
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base (02102)
- Dap Caulks & Sealants