Shop All Wall Repair Patching
Dap
Elastopatch Smooth 01 10.1oz, PK12, 10.1 fl oz, White
Mfr # 7079812276
Zoro # G202595882
product price: $5.85
/ea
Sold in multiples of 12 for $70.20
$70.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.1 fl oz
- Color White
- Characteristics Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use
Product Information
- Brand Dap
- MFR # 7079812276
- Zoro # G202595882
- UPC # 070798122765
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.1 fl oz |
Details
Item | Elastopatch Smooth 01 10.1oz,PK12 |
Color | White |
Characteristics | Smooth flexible formula that eliminates reoccuring cracks; Won't shrink or crack; Superior paintability and won't flash paint; Interior & exterior use |
Description
Elastopatch Smooth 01 10.1oz,PK12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 6 mL Bottle (24206)
- LOCTITE Retaining Compound, 668 Series, Green, Semi-Solid, 19g Stick (640470)
- DAP Eclipse 6 Wall Patch (7079809165)
- NOVAGARD SOLUTIONS Novagard 02-MX001000 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., White (02-MX001000)
- DAP Filler Exterior White 16Oz (7079818741)
- DAP 1 Gallon White All Purpose Vinyl Spackle Interior-Exterior 12133 (DA309720)
- DAP Patching Compound, 32 oz, Tub, White (12278)
- DAP Plaster of Paris, 4 lb, Tub, White, Plaster of Paris (10308)
- DAP Glazing Compound, 1 qt, Tub, White (12122)
- DAP Spackling Paste, 0.5 pt, Tub, White (12328)
- RUST-OLEUM Wet Roof Repair, 0.9 gal, Black (351237)
- Dap Wall Repair Patching