Shop All Instant Adhesives
Dap
Dynagrip All Purp 10.3Oz
Mfr # 27501
Zoro # G300464653
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 10.3 fl oz
- Color Clear
- Characteristics Instant grab; Strong permanent bond; Multi-material; VOC Compliant; Interior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM C557
Product Information
- Brand Dap
- MFR # 27501
- Zoro # G300464653
- UPC # 70798275010
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 10.3 fl oz |
Details
Color | Clear |
Characteristics | Instant grab; Strong permanent bond; Multi-material; VOC Compliant; Interior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM C557 |
Description
DYNAGRIP® ALL PURPOSE construction adhesive is a premium grade adhesive ideal for paneling interior remodeling and other interior projects. DYNAGRIP ALL PURPOSE delivers a strong permanent bond and excellent adhesion on common building materials. Offering easy water clean up and instant grab this adhesive delivers the perfect combination of convenience and performance for interior projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft, 7 mil thick, White, 1 Pack (19N751)
- VIBRA-TITE Primer, Excel 624 Series, Light Amber, 1 gal, Can (62408)
- SHURTAPE Masking Tape, 24mm x 55m, Roll, PK36 (CP 105)
- LOCTITE Polyurethane, White, Tube, 300 mL (2799582)
- DAP Wood Glue, RapidFuse Series, Yellow, 8 oz, Bottle (00155)
- VIBRA-TITE Instant Adhesive, 344 Series, Clear, 1 lb, Bottle (34428)
- CAMIE General Purpose Spray Adhesive, 12PK (300)
- CAMIE Upholstery Adhesive, 20oz (313-1)
- LOCTITE Construction Adhesive, 430 Series, Tan, 28 oz, Cartridge (233978)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- 3M SCOTCH-WELD Instant Adhesive Surface Activator, 6 PK (SURF ACT)
- Dap Instant Adhesives