Shop All EMT Supplies
Dap
Dynaflex Ultra, 10.1 oz, White
Mfr # 7079818211
Zoro # G602015744
product price: $8.79
/ea
Sold in multiples of 12 for $105.48
$105.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- Series Dynaflex Ultra
- Application Window, Door, Siding and Trim
- Standards ASTM C920, Class 35
- Container Size 10.1 fl oz
Product Information
- Brand Dap
- MFR # 7079818211
- Zoro # G602015744
- UPC # 070798182110
- Country of Origin United States
- Category EMT Supplies
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color White, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pre-Poison Ivy Barrier, Wipes, PK25 (83640)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- AVEENO Aveeno Moisturizing Lotion 12 oz., PK12 (1003600)
- HEALTHSMART Digital Thermometer, Ear, 6-7/64" L (18-220-000)
- MABIS Lister Bandage Scissors, No Clip (25-704-000)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- EMI Mosquito Forcep, Straight 5" (1720)
- Dap EMT Supplies