Shop All Universal Remotes
Dap
Dynaflex Ultra, 10.1 oz, Clay
Mfr # 7079818214
Zoro # G202015724
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM C920, Class 35
- Series Dynaflex Ultra
- Color Clay
- Application Window, Door, Siding and Trim
- Sealant Base Amorphous; Limestone; Silica; White Mineral Oil
Product Information
- Brand Dap
- MFR # 7079818214
- Zoro # G202015724
- UPC # 070798182141
- Country of Origin United States
- Category Universal Remotes
Dimensions
Container Size | 10.1 fl oz |
Description
Sealant, Color Clay, Application Window, Door, Siding and Trim, Container Size 10.1 fl oz, Container Type Cartridge, Finishing Features Paintable, Sandable, Resistance Properties Mildew Resistant, Mold Resistant, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Quick Drying, Standards ASTM C920, Class 35, Elongation 35 Percent, Full Cure Time 1 hr, Maximum Performance Temperature 160 Degrees F, Minimum Performance Temperature -30 Degrees F, Working Time 10 min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NABC NABC - Saft - Again and Again STB-124 Ultra Cordless Phone Battery - 3.6V-350Mah Ni-Cd (STB-124)
- ILC Replacement for GP Gp189 (GP189 GP)
- TOUGHTESTED Mammoth Heavy Duty Smartphone windshield mount with claw super hold device grip for trucks and cars (MIZTT-4S-MAM)
- ILC Replacement for Sharp Bt-h11 (BT-H11 SHARP)
- DAP Dynaflex 230 Clay 10.1 oz (7079818416)
- NOSO Brightstar BR100B Universal TV Remote Pack of 25, 25PK (BR100B-25)
- MONOPRICE Premium 5.1.4 Channel Immersive Home Theater System with Subwoofer (33832)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- SEEK THERMAL PhoneAdapter, 206x156Res, Manual, Android (CT-AAA)
- RCA Universal TV Remote, White (DT-R08W)
- FLIPPER Big Button Universal TV Remote (FLIPPER)
- Dap Universal Remotes