Shop All Caulks & Sealants
Dap
DYNAFLEX 230 Black Silicone Door Trim and Window Sealant 10.1 oz
Mfr # 7079818280
Zoro # G106601559
Sold in multiples of 12 for $73.80
$73.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Paintable In 2 Hours; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 25
- Size 10.1 fl oz
Product Information
- Brand Dap
- MFR # 7079818280
- Zoro # G106601559
- UPC # 70798182806
- Country of Origin China
- Category Caulks & Sealants
Dimensions
Size | 10.1 fl oz |
Details
Color | Black |
Features | Paintable In 2 Hours; 100% Waterproof & Weatherproof Seal; Exceeds Astm C920, Class 25 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F (SB-200 T RE)
- SUREBONDER Glue Gun, 120V, 180 W, 2.5 lb/hr (PRO2-180)
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver (G515)
- POLYKEN Cargo-Pit Seam Tape, 1x36 yd, 7 mil, White (296FR)
- DAP Indoor & Outdoor Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18886)
- DAP 10.1 Oz White 230 Premium Window, Door, and Trim Sealant (18300)
- DAP Caulk, 10.1 oz, Cartridge, Gray, Silicone Base (18096)
- DAP Gray Silicone Concrete and Masonry Filler and Sealant 10.1 oz (7079818096)
- DAP Black Silicate High Heat Heat-Resistant Caulk 10.1 oz (7079818854)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Bronze, Silicone Rubber Base (8647)
- DAP Silicone Caulk, Alex Plus, 10 oz, Cartridge, White (18152)
- Dap Caulks & Sealants