Shop All Caulks & Sealants
Dap
Construction Sealant, 10.1 oz, Cartridge, Black, Polyurethane Base
Mfr # 18816
Zoro # G6133145
original price:
$10.59
19% off
new price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Multipurpose
- Series Polyurethane
Product Information
- Brand Dap
- MFR # 18816
- Zoro # G6133145
- UPC # 070798188167
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Description
Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mold Resistant, Waterproof, Standards ASTM C920 Class 35, ASTM C920 Type S Grade NS Class 5, TT-S-00230C Type II Class A, Elongation Not Applicable, Full Cure Time 5 day, Maximum Performance Temperature 170 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 3 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Masking Tape (2050-24AP)
- OSI Quad Taupe Foam Foam Sealant 16 oz (2629456)
- WESTWARD Glue Gun, 120V, 100 W, 1.32 lb/hr (4YR47)
- USG USG Easy End 384150-060 Joint Compound, Powder, 18 lb Bag (384150-060)
- DAP Construction Sealant, 10.1 oz, Cartridge, White, Polyurethane Base (18810)
- DAP Construction Sealant, 10.1 oz, Cartridge, Gray, Polyurethane Base (18814)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, White, 1-Chloro-4-(trifluoromethyl)-benzene Base (89200)
- DAP Dap Inc 7079818916 5.5 oz. High Performance Premium Siliconized Kitchen & Bath Sealant; Biscuit (205422)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, Aluminum, Silicone Rubber Base (8643)
- DAP Caulk, 5.5 oz, Tube, White, Acrylic Latex, Silicone Base (11425)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Acrylic Base (3251A)
- Dap Caulks & Sealants