Shop All Construction Adhesives
Dap
Construction Adhesive, White, 28 fl oz, Cartridge
Mfr # 27502
Zoro # G100537717
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Container Size 28 fl oz
- Container Type Cartridge
- Chemical Base Acrylic Latex
- Characteristics Instant grab; Strong permanent bond; Multi-material; VOC Compliant; Interior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM C557
Product Information
- Brand Dap
- MFR # 27502
- Zoro # G100537717
- UPC # 70798275027
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 fl oz |
Details
Item | Construction Adhesive |
Color | White |
Container Type | Cartridge |
Chemical Base | Acrylic Latex |
Characteristics | Instant grab; Strong permanent bond; Multi-material; VOC Compliant; Interior use; Application temperature range: 40°F - 100°F; Service temperature range: 0°F - 120°F; Easy to gun; Easy water clean up; Low odor; Meets ASTM C557 |
Application Family | General Purpose |
Description
DAP DynaGrip Acrylic Latex Construction Adhesive 28 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY CementABS, Black, 16 oz., Low VOC (30892)
- LOCTITE Retaining Compound, 660 Series, Quick Metal, Silver, Paste, 6 mL Tube (209765)
- PEARL Twill Tape, .5 In Wide, 36 Yds, Natural 4Pk (M1900-0001-050-36)
- 3M Masking Tape, 60 yd. L, PK36 (2460)
- DAP Construction Adhesive, White, 10.3 fl oz, Cartridge (27519)
- DAP SmartBond Polyurethane Construction Adhesive 20 oz (00042)
- DAP Construction Adhesive, White, 32 fl oz, Pail (25190)
- DAP Urethane Adhesive, Multi-Purpose Floor Series, Opaque, 1 gal, Dual-Cartridge (00142)
- DAP Construction Adhesive, FRP Series, Gray, 4 gal, Pail (60481)
- DAP Construction Adhesive, Cove Base Series, Off-White, 1 gal, Pail (25054)
- WELDBOND Weldbond 8-50420 14.2 oz. Bonding Adhesive (198058)
- Dap Construction Adhesives