Shop All Construction Adhesives
Dap
Construction Adhesive, Off White, 1 Ga
Mfr # 25054
Zoro # G005310910
product price: $21.19
/ea
Sold in multiples of 4 for $84.76
$84.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Container Size 1 Ga
- Characteristics Strong permanent bondVOC Compliant; Non-flammable; Non-staining; Interior use; Easy to trowel; Easy water clean up; Application temperature range: 45°F - 100°F
Product Information
- Brand Dap
- MFR # 25054
- Zoro # G005310910
- UPC # 70798250543
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 1 Ga |
Details
Item | Construction Adhesive |
Color | Off White |
Characteristics | Strong permanent bondVOC Compliant; Non-flammable; Non-staining; Interior use; Easy to trowel; Easy water clean up; Application temperature range: 45°F - 100°F |
Description
Cove Base Adhesive Trowel grade latex based adhesive for installing vinyl rubber cove base. Provides good initial tack and easy spreading for rapid installation. No bracing required and Non staining and excellent water resistance with Low odor low VOC nonflammable and easy water clean up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fiberglass Tape, 1 In x 36 yd, 7 mil, Tan (15D353)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 36 mL Bottle (24236)
- GORILLA GLUE Spray Adhesive, Super Glue Series, Clear, 24 oz, Bottle (7400202)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- DAP Construction Adhesive, White, 10.3 fl oz, Cartridge (27519)
- DAP Fiberglass Repair Adhesive, Cove Base Series, Green, 13.5 oz, Dual-Cartridge (25053)
- DAP Construction Adhesive, White, 9 fl oz, Cartridge (27511)
- DAP Adhesive 4oz Wood Rapisfuse (00131)
- DAP Adhesive Remover, Off White, 28 oz (7079827510)
- CHRISTYS Vinyl/PVC Adhesive Tube, Clear (RH-F-C-8-8)
- Dap Construction Adhesives