Shop All Caulks & Sealants
Dap
Construction Adhesive, 9.0 oz, Cartridge, White, Hybrid Base
Mfr # 27511
Zoro # G9212071
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Adhesive
- Color White
- Container Type Cartridge
- Sealant Base Hybrid
- Application Drywall, Foam Board, General Purpose Bonding
Product Information
- Brand Dap
- MFR # 27511
- Zoro # G9212071
- UPC # 070798275119
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 9.0 oz |
Container Size | 9 fl oz |
Container Size Range | 10.5 fl oz and Under |
Description
Construction Adhesive, Adhesive Color Gray, Application Method Dispensing Gun, Chemical Base Hybrid, Container Size 9 fl oz, Container Type Cartridge, Features Adheres to Wet Surfaces, Easy to Gun, Powerful Bond, Interior/Exterior Interior/Exterior, Working Time 20 min, VOC Content Weight Percentage 0.5 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 8 g/L, Standards ASTM C557, ASTM D3498, VOC Compliant, Low Odor Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio (1034026)
- QUIKRETE Concrete Patch Vinyl 10# (113311)
- PINPOINT Abrasive Scotch Self-Fusing Silicone Rubber Electrical Tape1 in. x 30 ft.Sky Blue Gray (PI447670)
- IDL PACKAGING 1 1/2in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 6PK (6x-46705)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Clear, Silicone Rubber Base (7079808668)
- DAP Sealant, 2.8 oz, Tube, Black, RTV Silicone Base (686)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base (18916)
- DAP DYNAFLEX ULTRA 10.1 Oz. Window, Door, Siding & Trim Sealant, Clear (18212)
- DAP Exterior Elastomeric Sealant, 10 oz, Cartridge, White, 1-Chloro-4-(trifluoromethyl)-benzene Base (89200)
- DAP White Polymer Advanced Gutter and Flashing Sealant 10.1 oz (01801)
- DAP Kwik Seal Plus White Siliconized Latex Kitchen and Bath Sealant and Adhesive 10.1 oz (7079818510)
- Dap Caulks & Sealants