Shop All Caulks & Sealants
This Product is Discontinued
Dap
Construction Adhesive, 10.3 oz, Cartridge, Light Tan, PTFE Base (Discontinued)
Mfr # 27516
Zoro # G9212080
This Product is Discontinued
Key Features
- Adhesive Grouping Adhesive
- Color Light Tan
- Container Type Cartridge
- Sealant Base PTFE
- Application Deck, Frozen and Treated Lumber, Subfloor, Wet
Product Information
- Brand Dap
- MFR # 27516
- Zoro # G9212080
- UPC # 070798275164
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.3 oz |
Container Size | 10 oz |
Description
Construction Adhesive, Adhesive Color Tan, Application Method Dispensing Gun, Chemical Base Synthetic Rubber, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 2.2 Percent, VOC Content Weight Less than 50 g/L, Standards ASTM D3498 & APA AFG-01, Materials Bonded Wood, Series Advanced Subfloor, Maximum Application Temperature 120 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.