Shop All Concrete and Asphalt Repair - Patches and Compounds
Dap
Concrete Patch 5#
Mfr # 10466
Zoro # G600537415
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Container Size 5 lb
Product Information
- Brand Dap
- MFR # 10466
- Zoro # G600537415
- UPC # 70798104662
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Container Size | 5 lb |
Details
Color | Gray |
Description
DAP Dry Mix Concrete Resurfacer 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M 3M 70008915772 VentureTape Foil Tape - Cold Weather - 2" (7100043755)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, White (223)
- GE Advanced Silicone 2 Kitchen & Bath Sealant - Squeeze, Almond, 2.8oz (2816708)
- DAP Premium Elastomeric Filler and Sealant (7079810082)
- DAP Elastopatch Textured 02 gal, PK2, 1 Ga, Off White (7079812290)
- DAP Bondex 1 Qt Pre Mixed Gray Concrete Patch (34611)
- DAP 10 lb. Gray Patch and Resurfacer (10468)
- DAP 10 lb. Gray Quick Plug Hydraulic Cement (14090)
- DAP Dap-Liquid Cement Crack Filler-Quart Bottle (SLCD37584)
- LOCTITE 40 lb. White; Tan Concrete Repair (235633)
- Dap Concrete and Asphalt Repair - Patches and Compounds