Dap

Concrete and Masonry Sealant, 10.8 oz, Cartridge, Gray, Silicone Base (Discontinued)



This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Sealant
  • Color Gray
  • Container Type Cartridge
  • Sealant Base Silicone
  • Application Sealing Cracks and Gaps
See all product information

Product Information

Dimensions

Size 10.8 oz

Description

Sealant, Color Gray, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Waterproof, Sealant Properties Flexible, Standards ASTM C920 Type S Grade NS Class 25, Working Time 15 min, For Use On Surface Material Concrete, Flash Point Less than 200 Degrees F, Product Type Concrete and Masonry Sealant, Sealant Base Silicone, Specific Gravity 1.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products