Shop All Wall Repair Patching
Dap
Bondex Quick Plug Hydraulic & Anchoring Cement 5 lb
Mfr # 7079814086
Zoro # G706596507
product price: $12.99
/ea
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 Lb
- Color Gray
- Characteristics Perfect for repairs cracks and breaks; Stop and seal water leaks; Interior & exterior use; Fast setting
Product Information
- Brand Dap
- MFR # 7079814086
- Zoro # G706596507
- UPC # 70798140868
- Country of Origin China
- Category Wall Repair Patching
Dimensions
Size | 5 Lb |
Details
Color | Gray |
Characteristics | Perfect for repairs cracks and breaks; Stop and seal water leaks; Interior & exterior use; Fast setting |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx2in (BKA1623)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1/2" x 60 yds., Natural, 12/Case (T933220012PK)
- PAINTERS MATE GREEN 0.94 In. x 60 Yd. Masking Tape (671372)
- ECLECTIC PRODUCTS 6 Oz Walnut Famowood Solvent Based Original Wood Filler (36141142)
- DAP Wall Repair Patch Kit, 8 fl oz, Pink/White (12345)
- DAP White All Purpose Joint Compound 12 lb (7079810102)
- DAP Hydraulic Cmnt 10Lb (14090)
- DAP Glazing Compound, 1 qt, Tub, White (12122)
- DAP Spackling Paste, 1 qt, Tub, White, DryDex (12330)
- DAP 3 oz Fast N Final Ready to Use Off-White Lightweight Spackling Compound; Pack of 6 (1014865)
- HENRY Roof Leak Repair, 10.1 oz, Cartridge, Black (HE208RGR004)
- Dap Wall Repair Patching