Shop All Voice & Data Patch Cords
Dap
Bondex Flexible Floor Ready to Use Gray Patch and Leveler 1 gal
Mfr # 7079859190
Zoro # G706602598
product price: $45.99
/ea
Sold in multiples of 4 for $183.96
$183.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.63 in
- Depth 7.63 in
- Features Ready to use formula; Remains flexible and allows for joint movement; Interior & exterior use
- Color Light Gray
- Size 1 Gal
Product Information
- Brand Dap
- MFR # 7079859190
- Zoro # G706602598
- UPC # 70798591905
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Width | 7.63 in |
Depth | 7.63 in |
Size | 1 Gal |
Height | 7.63 in |
Details
Features | Ready to use formula; Remains flexible and allows for joint movement; Interior & exterior use |
Color | Light Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- NVENT HOFFMAN Lock Inserts, 7mm Square (CLKSM7)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- MERSEN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30322)
- DAP Patch Redimix Concrt Gal (34617)
- BELKIN Patch Cable-Bare Wire-Bare Wire-500 Ft-Utp-( Cat 5E )-Black (A7J304-500-BLK)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- TRIPP LITE Cat5e Cable, Bulk, Solid, PVC, Gray, 1000ft (N022-01K-GY)
- AXIOM MANUFACTURING Axiom 15Ft Cat5E 350Mhz Patch Cable Molded Boot (Blue) (C5EMB-B15-AX)
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, White (AT1507EV-WH)
- Dap Voice & Data Patch Cords