Shop All Wall Repair Patching
Dap
Alex Fast Dry 5.5oz 6PK, PK6, 5.5 fl oz, White
Mfr # 7079818408
Zoro # G602595949
product price: $5.29
/ea
Sold in multiples of 6 for $31.74
$31.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5 fl oz
- Color White
- Characteristics Paint ready in 20 minutes; Won't shine through or discolor paint; Resists cracking & chalking; Exceeds ASTM C834; Reduced dirt pick-up; 50 year warranty; 100% waterproof seal; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior/exterior use
Product Information
- Brand Dap
- MFR # 7079818408
- Zoro # G602595949
- UPC # 070798114258
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 5.5 fl oz |
Details
Item | Alex Fast Dry 5.5oz 6PK,PK6 |
Color | White |
Characteristics | Paint ready in 20 minutes; Won't shine through or discolor paint; Resists cracking & chalking; Exceeds ASTM C834; Reduced dirt pick-up; 50 year warranty; 100% waterproof seal; Cured caulk is mold & mildew resistant; Easy water clean-up; Low odor; Interior/exterior use |
Description
Alex Fast Dry 5.5oz 6PK,PK6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- TITEBOND GAL Titebond Glue (5066)
- BOX PACKAGING Tape Logic Duct Tape 2" x 60 Yds 9 Mil Silver - 24/PACK (T98785S)
- DAP Wallboard Joint Compound, 1 gal, Tub, White, Lightweight Wallboard (10114)
- DAP 3 oz Fast N Final Ready to Use Off-White Lightweight Spackling Compound; Pack of 6 (1014865)
- DAP Plaster of Paris, 4 lb, Tub, White, Plaster of Paris (10308)
- DAP 32 oz Spackling Reoccuring Cracks Tub (DA385609)
- DAP Wall Repair Patch Kit, 8 fl oz, Pink/White (12345)
- DAP Patching Compound, 32 oz, Tub, White (12278)
- SEM PRODUCTS HAZ METALOCK HARDENER 1/2 PT (SEMLH16)
- Dap Wall Repair Patching