Shop All Construction Adhesives
Dap
Acrylic Adhesive, 4000 Subfloor Series, Amber, 28 oz, Bottle
Mfr # 25117
Zoro # G2857477
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Permanent Bond On Wet, Frozen And Treated Lumber
- Color Amber
- Container Size 28 fl oz
- Container Type Cartridge
- Materials Bonded Concrete, Masonry, Metal, Plywood, Wood
Product Information
- Brand Dap
- MFR # 25117
- Zoro # G2857477
- UPC # 070798251175
- Country of Origin United States
- Category Construction Adhesives
Dimensions
Container Size | 28 fl oz |
Description
Construction Adhesive, Adhesive Color Tan, Application Method Dispensing Gun, Chemical Base Synthetic Rubber, Container Size 28 fl oz, Container Type Cartridge, Features Bonds Wet, Frozen, and Treated Lumber, Easy to Gun In Cold Temperatures, High Strength Weatherproof Bond, Prevents Floor Squeaks, Gap Fill 0.06 in, Interior/Exterior Interior/Exterior, Working Time 15 min, VOC Content Weight Percentage 37.5 Percent, Water Resistance Not Water-Resistant, VOC Content Weight 420 g/L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, MD, ME, NJ, PA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- BUSINESS SOURCE Multisurface Painter's Tape 1" Width x 60 yd Length, PK2 (64015)
- DAP Patching Compound, 1 qt, Tub, Off White, ElastoPatch (12288)
- ROLL PRODUCTS Carton Tape, Paper, Yellow, 1/2 In x 60 Yd (5953Y)
- DAP Weldwood High Strength Synthetic Latex-Resins Floor Adhesive 4 gal (00144)
- DAP Weldwood Ceramic Tile Adhesive 1 gal (25192)
- DAP FRP Construction Adhesive, FRP Series, Light Gray, 1 gal, Pail (60480)
- DAP Floor Adhesive, Subfloor Series, Tan, 28 oz, Cartridge (27515)
- DAP Construction Adhesive, All Purpose Series, Off-White, 10.3 oz, Cartridge (27501)
- DAP Weldwood Floor Tile Adhesive 1 gal (00137)
- TITEBOND Rubber Repair Additive, Clear, 8 fl oz, Bottle (5492)
- Dap Construction Adhesives