Shop All Wood Fillers
Dap
6OZ RED Plas WD Filler
Mfr # 583
Zoro # G108450261
original price:
$7.95
10% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 6 oz
- Color Red Oak
Product Information
- Brand Dap
- MFR # 583
- Zoro # G108450261
- UPC # 70798005839
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 6 oz |
Details
Color | Red Oak |
Description
Plastic Wood, 6 OZ, Red, Latex Based Wood Filler, Stainable Paintable, For Cracks, Gouges, Holes Other Surface Defects On Furniture, Woodwork, Molding, Cabinets, Paneling, Plywood, Windows, Doors Even Painted Surfaces, Easy To Use, Low In Odor Cleans Up With Water, Looks Acts Like Real Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F-26 Premium Waterproof Construction Adhesive 29 oz (F26-34)
- DUCK BRAND Professional Grade 3/4 in. W X 66 ft. L Red Vinyl Electrical Tape (300878)
- 3M Double Coated Tape, 54 3/4 yd L, PK24 (GPT-020F)
- 3M Adhsive Trnsfr Tape, Acrylic, 2.3 mil, PK12 (12SQ-12-467MP)
- DAP Solvent Wood Filler Can Golden Oak Plastic Wood (21408)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Pickled Oak (7079821274)
- DAP Solvent Wood Filler Can natural Plastic Wood (21506)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Ebony (7079821266)
- DAP Plastic Wood Latex 3oz Natural, PK6 3 oz Size, Natural (7079800580)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Light Oak (7079821247)
- ELMERS Elmers Products P9892 Probond Wood Filler Stainable; Quart (7662901)
- Dap Wood Fillers