Shop All Wood Fillers
Dap
6OZ NAT Plas WD Filler
Mfr # 581
Zoro # G808450264
product price: $5.95
/ea
Sold in multiples of 6 for $35.70
$35.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 6 oz
- Color Natural
Product Information
- Brand Dap
- MFR # 581
- Zoro # G808450264
- UPC # 70798005815
- Country of Origin United States
- Category Wood Fillers
Dimensions
Container Size | 6 oz |
Details
Color | Natural |
Description
Plastic Wood, 6 OZ, Natural, Latex Based Wood Filler, Stainable and Paintable, For Cracks, Gouges, Holes Other Surface Defects On Furniture, Woodwork, Molding, Cabinets, Paneling, Plywood, Windows, Doors Even Painted Surfaces, Easy To Use, Low In Odor, Cleans Up With Water, Looks Acts Like Real Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm W, 55m L, Industrial, Gray (308)
- T-REX 1.88 In. x 10 Yd. Duct Tape, Gray (242969)
- ZORO SELECT Male Luer Lock Blank, Plated Brass Silver (G515)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- DAP Painters Putty 32 fl oz Size, Tub White (12244)
- DAP Light Wood Blend Stick, 4Pk (125189)
- DAP Solvent Wood Filler 4 oz Size, Can Natural Plastic Wood (21502)
- DAP Painters Putty 8 fl oz Size, Tub White (12240)
- DAP Solvent Wood Filler 4 oz Size, Can Pine Plastic Wood (21404)
- DAP Filler Wood Plastic Nat 32Oz 525 (DA387423)
- ABATRON Abatron 5466206 Epoxy Wood 2 Pint Putty (5466206)
- Dap Wood Fillers