Shop All Wood Fillers
Dap
1.87 Oz Natural Plastic Wood Solvent Based Wood Filler
Mfr # 21500
Zoro # G7769014
product price: $4.05
/ea
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.87 oz
- Color Natural
Product Information
- Brand Dap
- MFR # 21500
- Zoro # G7769014
- UPC # 70798215009
- Country of Origin United States
- Category Wood Fillers
Dimensions
Size | 1.87 oz |
Details
Item | Solvent Wood Filler |
Color | Natural |
Description
A high-performance, solvent-based wood filler that hardens to give a repair that is 3X stronger than the wood itself. This pro-grade, heavy duty wood filler contains real wood fibers so it looks and acts like real wood. It can be sanded, cut, drilled, screwed, planed, stained, varnished, painted, or lacquered. It provides strong nail and screw anchoring without splitting. DAP Plastic Wood Professional Wood Filler dries fast, hard, and is shrink and crack resistant. For interior / exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, Yellow, 0.5" x 72 yd. (56)
- ZORO SELECT Kraft Flatback Paper Tape, 2Inx60 yd. (20PJ16)
- 3M Cloth Tape, 1/4x72 yd, 7 mil, Black, PK144 (11, 1/4 in x 72 yd)
- PERMA-PATCH Cold Patch, 50 lb (PP-50-PLC)
- DAP Dap Inc Filler Wood Plastic Nat 32Oz 525 (4139309)
- DAP Solvent Wood Filler 4 oz Size, Can Pine Plastic Wood (21404)
- DAP Plastic Wood 00 Wood Filler, Paste, Musty, Natural, 32 oz (525)
- DAP Solvent Wood Filler 4 oz Size, Can Walnut Plastic Wood (21434)
- DAP 16OZ NAT Plas WD Filler (21506)
- DAP Plastic Wood Wood Putty, PK6 3.7 oz Size, Natural Pine (7079821272)
- FAMOWOOD Water Based Wood Filler Birch 1 Pint (22106)
- Dap Wood Fillers