Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-524LI-40
Mfr # TOOL-524LI-40
Zoro # G3294959
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 4000 mAh
- Length 3.4 in
- Width 2.9 in
- Height 2.2 in
Product Information
- Brand Dantona
- MFR # TOOL-524LI-40
- Zoro # G3294959
- UPC # 728286047037
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.4 in |
Width | 2.9 in |
Height | 2.2 in |
Details
Voltage | 14.4V |
Battery Capacity | 4000 mAh |
Terminal Type | Pressure |
Battery Chemistry | Lithium Ion |
Description
Paslode BBL-140, Paslode BDM-1410, Paslode BDM-143, Paslode BFL-140, Paslode BHC1400, Paslode BID-140, Paslode BID-1407, Paslode BID-1410, Paslode BID-1411, Paslode BID-142, Paslode BID-1421, Paslode BID-143, Paslode BID-1440, Paslode BIW-1465, Paslode BIW-1470, Paslode BIW-1475, Paslode BLT-140, Paslode BRJ-120, Paslode BSC-520, Paslode BW-470, Ryobi BDM-143, Ryobi BFL-140, Ryobi BID-140, Ryobi BID-1410, Ryobi BID-142, Ryobi BID-143, Ryobi BID-1440, Ryobi BIW-1465 Ryobi B-1415L, Ryobi B-1425L, Ryobi B-1430L, CS CS-RTB143PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap. (PM-3360)
- DORIAN Turning Toolholder, WNMG, MWLNR12-4B, RH (73310151266)
- WESTWARD 8 oz. Ball Peen Hammer, 11" Poly/Thermoplastic Handle (45RC15)
- IRWIN Nutsetter, Steel, Impact Rated, PK4 (IWAF342-4)
- DANTONA Power Tool Battery, TOOL-263 (TOOL-263)
- DANTONA Power Tool Battery, TOOL-498LI-15 (TOOL-498LI-15)
- DANTONA Power Tool Battery, TOOL-501LI-15 (TOOL-501LI-15)
- DANTONA Power Tool Battery, TOOL-475LI-40 (TOOL-475LI-40)
- DANTONA Power Tool Battery, Einhell BT-CD 14.4 Li CS-ECD144PW, CS CS-ECD144PW (TOOL-431LI-15)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- ENCORE PACKAGING HD Battery Tool 12 58 for Polypropylene and Polyester Strapping (EP-1355-12/58)
- Dantona Cordless Tool Accessories