Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-496LI-15
Mfr # TOOL-496LI-15
Zoro # G3295394
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 14.4V
- Battery Capacity 1500 mAh
- Length 4.1 in
- Width 3.2 in
- Height 1.9 in
Product Information
- Brand Dantona
- MFR # TOOL-496LI-15
- Zoro # G3295394
- UPC # 728286046276
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 4.1 in |
Width | 3.2 in |
Height | 1.9 in |
Details
Voltage | 14.4V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Metabo RC 14.4 18, Metabo BS 14.4 Li, Metabo RC 14.4 18 6.02106.00, Metabo RC 18, Metabo SB 14.4 LT Impuls, Metabo SB 14.4 LT Impuls 6.02140.50, Metabo RC 14.4, Metabo BS 14.4 LTX Impuls, Metabo BS 14.4 LTX Impuls 6.02143.50, Metabo BS 14.4 LTX Impuls 6.02143.61, Metabo SSD 14.4 LT, Metabo SSD 14.4 LT 6.02125.50, Metabo ULA 14.4, Metabo ULA 14.4 6.02311.00, Metabo ULA 14.4-18, Metabo ULA 18, Metabo SSW 14.4 LTX, Metabo SSW 14.4 LT/LTX 6.02126.85, Metabo SSD 14.4 LT/LTX 6.02125.85, Metabo SSD 14.4 LTX, Metabo SSW 14.4 LT, Metabo SSW 14.4 LT 6.02126.50, Metabo BS 14.4 LTX, Metabo BS 14.4 LT Quick 6.02107.50, Metabo 6.02126.85, Metabo 6.02137.50, Metabo 6.02137.55, Metabo 6.02140.50, Metabo 6.02126.50, Metabo 6.02125.85, Metabo 6.02105.51, Metabo 6.02106.00, Metabo 6.02107.50, Metabo 6.02125.50, Metabo 6.02143.50, Metabo 6.02143.61, Metabo BS 14.4 LT Compact 6.02137.55, Metabo BS 14.4 LT Impuls, Metabo BS 14.4 LT Impuls 6.02137.50, Metabo BS 14.4 LT Quick, Metabo BS 14.4 LT Compact, Metabo BS 14.4 LT, Metabo 6.02311.00, Metabo BS 14.4, Metabo BS 14.4 6.02105.50, Metabo BS 14.4 6.02105.51, Metabo 6.02105.50 Metabo 6.25454, Metabo 6.25467, Metabo 625.498, Metabo 625498000, Metabo 625526000, Metabo C98116, CS CS-MTX467PW, CS CS-MTX467PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50893)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- BON TOOL Bon 13-405 Lexan Trowel 3-1/2" X 11 Plastic Handle (13-405)
- DRILL AMERICA #52 Cobalt Jobber Length Drill Bit (DWDCO52)
- DANTONA Power Tool Battery, TOOL-459LI-30 (TOOL-459LI-30)
- DANTONA Power Tool Battery, TOOL-527LI-30 (TOOL-527LI-30)
- DANTONA Power Tool Battery, TOOL-259 (TOOL-259)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- DANTONA Power Tool Battery, TOOL-484LI-15 (TOOL-484LI-15)
- DANTONA Power Tool Battery, TOOL-513LI-20 (TOOL-513LI-20)
- ILB GOLD Replacement For Milwaukee, Psm 14.4 Power Plus Battery (PSM 14.4 POWER PLUS BATTERY)
- Dantona Cordless Tools