Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-418LI-15
Mfr # TOOL-418LI-15
Zoro # G3294688
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 36V
- Battery Capacity 1500 mAh
- Length 5.6 in
- Width 3.2 in
- Height 3.8 in
Product Information
- Brand Dantona
- MFR # TOOL-418LI-15
- Zoro # G3294688
- UPC # 728286046528
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 5.6 in |
Width | 3.2 in |
Height | 3.8 in |
Details
Voltage | 36V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Bosch 11536C, Bosch 11536C-1, Bosch 11536C-2, Bosch 11536VSR, Bosch 1651K, Bosch 1671B, Bosch 1671K, Bosch 18636-01, Bosch 18636-02, Bosch 18636-03, Bosch 38636-01, Bosch GBH 36 VF-Li, Bosch GBH 36 V-Li, Bosch GKS 36 V-LI, Bosch GSA 36 V-LI, Bosch GSB 36 V-Li, Bosch GSR 36 V-Li Bosch 2 607 336 003, Bosch 2 607 336 004, Bosch 2 607 336 107, Bosch 2 607 336 108, Bosch BAT810, Bosch BAT836, Bosch BAT840, Bosch D-70771, CS-BST836PW, CS-BST836PX, CS CS-BST836PW, CS CS-BST836PX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Joint 1/2 Square 65mm Ball type 1/2 Sq. Drive (14771-B)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- K-TOOL INTERNATIONAL 13 Pc Torque Screwdriver Set (KTI72104)
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- DANTONA Power Tool Battery, TOOL-503LI-15 (TOOL-503LI-15)
- DANTONA Power Tool Battery, Worx WU161, Worx WU137 Worx WA3540, CS CS-WRX161PX (TOOL-537LI-30)
- DANTONA Power Tool Battery, TOOL-455LI-30 (TOOL-455LI-30)
- DANTONA Power Tool Battery, TOOL-504LI-40 (TOOL-504LI-40)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- DANTONA Power Tool Battery, TOOL-519LI-15 (TOOL-519LI-15)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- Dantona Cordless Tools