Shop All Cordless Tool Accessories
Dantona
Power Tool Battery, TOOL-410LI-15
Mfr # TOOL-410LI-15
Zoro # G3296742
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.6V
- Battery Capacity 1500 mAh
- Length 3.3 in
- Width 1.2 in
- Height 1-1/2 in
Product Information
- Brand Dantona
- MFR # TOOL-410LI-15
- Zoro # G3296742
- UPC # 728286045088
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Length | 3.3 in |
Width | 1.2 in |
Height | 1-1/2 in |
Details
Voltage | 3.6V |
Battery Capacity | 1500 mAh |
Battery Chemistry | Lithium Ion |
Terminal Type | Pressure |
Description
Bosch 36019A2010, Bosch GSR Mx2Drive, Bosch GSR PRODRIVE, Bosch PS10, Bosch SPS10, Bosch SPS10-2 Bosch 2 607 336 241, Bosch 2 607 336 242, Bosch BAT504, CS-BST504PW, CS CS-BST504PW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- FACOM Engineer Wrench 41 mm (FM-45.41)
- ZORO SELECT Scoop, HDPE, 1/2 gal (107154-0005)
- STANLEY 32 oz. Ball Peen Hammer, 16" Hickory Handle (54-032)
- DANTONA Power Tool Battery, TOOL-432LI-15 (TOOL-432LI-15)
- DANTONA Power Tool Battery, TOOL-407LI-15 (TOOL-407LI-15)
- DANTONA Power Tool Battery, TOOL-485LI-15 (TOOL-485LI-15)
- DANTONA Power Tool Battery, TOOL-416LI-15 (TOOL-416LI-15)
- DANTONA Power Tool Battery, TOOL-538LI-15 (TOOL-538LI-15)
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- Dantona Cordless Tool Accessories