Shop All Disposable Specialty Batteries
Dantona
Lithium CR123-A Photo Batteries, Pack/2
Mfr # UL1232
Zoro # G0447125
original price:
$7.79
5% off
new price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 3V
- Battery Chemistry Lithium
- Standard Battery Type Lithuium
- Battery Size CR123
- Voltage 3V
Product Information
- Brand Dantona
- MFR # UL1232
- Zoro # G0447125
- UPC # 76097821231
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Battery Size | CR123 |
Standard Battery Size | CR123 |
Details
Voltage - Batteries | 3V |
Battery Chemistry | Lithium |
Standard Battery Type | Lithuium |
Voltage | 3V |
Description
Looking for CR123-A lithium photo batteries? This 2 pack of UL1232 3-Volt Photo Lithium Batteries from Ultralast is just what you need. Use these wherever you would use CR123-A batteries. It meets or exceeds original manufacturer specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wired USB Mouse for Life (K74531WW)
- LAB LAB:.060 Top Pins (L060-TP)
- TRIPP LITE 350W Power Inverter/Charger For Mobile Medical Equipment, 120V - Iec (HC350SR)
- BANSHEE Battery Pack, Fits Model KNB26, Kenwood (QKB-26-2100)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-123)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-4)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- DANTONA Battery 4.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB2700)
- DANTONA Meter Battery - Fluke 753, 754, 754 VIP1, 754 VIP2, BP7240 (SPL-BP7240)
- DANTONA Battery 7.5 Volt Alkaline Dantona Electronic Door Lock Battery (DL-50)
- PANASONIC Battery 3 Volt Lithium (CR) Panasonic Lithium Photo Battery (LITH-8 PANA)
- Dantona Disposable Specialty Batteries