Shop All Disposable Specialty Batteries
Dantona
Dog Collar Battery, SportDOG TEK 2.0 GPS handheld, 650-970, V2HBATT
Mfr # DC-72
Zoro # G3295753
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.4 in
- Length 2.8 in
- Height 0.7 in
- Battery Capacity 160 mAh
- Terminal Type - Batteries Pressure
Product Information
- Brand Dantona
- MFR # DC-72
- Zoro # G3295753
- UPC # 728286048324
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 1.4 in |
Length | 2.8 in |
Height | 0.7 in |
Details
Battery Capacity | 160 mAh |
Terminal Type - Batteries | Pressure |
Item | Dog Collar Battery |
Voltage | 3.7V |
Battery Chemistry | Lithium Ion |
Description
SportDOG TEK 2.0 GPS handheld SportDOG 650-970, SportDOG V2HBATT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA Two Way Radio, FRS/GMRS, 22 Channels (ACXT145)
- ILC Replacement For CAMERON SINO, CSZTJ890XL (CS-ZTJ890XL)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAD4086A)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-1632-5)
- DANTONA Battery 12 Volt Alkaline Dantona 5 Pack Specialty Batteries (VAL-23A-5)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Lithium Battery (LITH-46)
- DANTONA Battery 3 Volt Lithium (CR) Dantona Back up Power Battery (COMP-212)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (SCR-3300NM)
- DANTONA Battery 16.8 Volt Nickel Metal Hydride Dantona Vacuum Battery (VAC-XB780N)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- Dantona Disposable Specialty Batteries