Shop All Specialty Rechargeable Batteries
Dantona
Dantona WHL-6 3.7V & 2200 mAh Lithium-Ion Recargable Battery for Wahl - 93151-101
Mfr # WHL-6
Zoro # G003853471
original price:
$33.00
13% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dantona
- MFR # WHL-6
- Zoro # G003853471
- UPC # 728286960923
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Features
- Long life and runs for hours
- Fully PCB Protected
- Wahl - 8725-1001 Black, Wahl - Eclipse 9
- Wahl - 93151-101, Wahl - 93151-102
- Battery Type: Lithium Ion (ICR/CGR/LIR)
- Capacity: 2200 mAh
- Voltage: 3.7V
- Dimension: 0.73" H x 2.6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- ACCESSORIES 12V DC, 2A Adapter, UL (CP2000-H)
- ATT Accessory Handset for -CL82x13 Series (CL80113)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- DANTONA Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 (COMP-164)
- DANTONA Battery, L148A26-4-3-2W (L148A26-4-3-2W)
- DANTONA Dantona MAG-7NMH 3.6V & 1800 mAh Nickel Metal Hydride Replacement Battery for Empire-FLB-NCD1 (MAG-7NMH)
- DANTONA Dantona CUSTOM-223 7.2V & 2100 mAh Battery for Security Alarm System for 2Gig Technologies-2GIG-BATT1 (CUSTOM-223)
- DANTONA Battery, L37A136-4-3-2W (L37A136-4-3-2W)
- DANTONA Dantona DC-30 7.2V & 200 mAh Dog Collar Nickel Metal Hydride Battery for GP-20AAAAH6YML (DC-30)
- ILC Replacement for Hamilton 369108 Battery (369108)
- Dantona Specialty Rechargeable Batteries