Shop All Specialty Rechargeable Batteries
Dantona
Dantona TOOL-198 14.4V & 2000 mAh Tool Battery for Craftsman 9-27194
Mfr # TOOL-198
Zoro # G204127777
original price:
$77.00
9% off
new price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dantona
- MFR # TOOL-198
- Zoro # G204127777
- UPC # 728286021983
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Features
- Long life and runs for hours
- Fully PCB Protected
- Craftsman - 11013, Craftsman - 11062, Craftsman - 11105, Craftsman - 9-11013, Craftsman - 9-27194, Craftsman - 977406-000, Craftsman - 977406-001, Craftsman - 980011-000, Craftsman - 981480-001, Craftsman - 982151-001, Interstate - TOL0014
- Battery Type: Nickel Cadmium (NICD)
- Capacity: 2000 mAh
- Voltage: 14.4V
- Dimension: 2.8" H x 4.3" W x 3.9" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, NiMh or Alkaline, PK2 (T260)
- KENSINGTON Mouse Wrist Rest, Black, Standard (K62816USF)
- SANOXY HDMI Male to 3 RCA Female Composite AV Video Audio Adapter Converter for TV PC (SANOXY-CABLE83)
- WHISTLER Digital Handheld, Scanner (WS1040)
- DANTONA Dantona CUSTOM-297 2.4V & 2100 mAh Nickel Replacement Battery for Interstate - NIC1614 (CUSTOM-297)
- DANTONA Replacement Radio Control Drones Battery for 650 mAh & 3.7v - Li-Poly (DA92756)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- DANTONA Battery, L111A26-3-2-2W (L111A26-3-2-2W)
- DANTONA Dantona SBP-120 4.8V & 600 mAh Two Way Radio Battery for Shack - 23-9063 (SBP-120)
- DANTONA Battery, L148A26-4-3-3WA3 (L148A26-4-3-3WA3)
- ILC Replacement for 3M Alpha1100 Battery (ALPHA1100)
- Dantona Specialty Rechargeable Batteries