Shop All Battery Chargers
Dantona
Dantona R96K 9.6V Radio Control Battery with Charger
Mfr # R96K
Zoro # G104127334
original price:
$44.97
13% off
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dantona
- MFR # R96K
- Zoro # G104127334
- Country of Origin China
- Category Battery Chargers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- For use with any radio control vehicle
- Charges up to 1,000 times
- Type: Nickel cadmium
- Capacity: 700 mAh
- Voltage: 9.6V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Mulit-mode 2Km, EOT (LNX-0602-M-T)
- GETAC K120 - High Capacity Battery, 14.4V, 3450Mah (1-Pack) (GBM4X4)
- EREPLACEMENTS Lamp, ELPLP96-ER (ELPLP96-ER)
- DANTONA Dantona NM-AS09A31 Replacement Laptop Battery for Acer Aspire 7315 (NM-AS09A31)
- DANTONA Charger, F037-010-W (F037-010-W)
- DANTONA Charger, F074-010-W (F074-010-W)
- DANTONA Dantona BCS-LS4278 Barcode Scanner Battery Replacement Battery (BCS-LS4278)
- DANTONA Charger, F111-010-W (F111-010-W)
- DANTONA Dantona NM-UM09G31 Replacement Laptop Battery for Acer Aspire 533 (NM-UM09G31)
- VERTEX STANDARD Cable, Radio to Radio Cloning (CT27)
- Dantona Battery Chargers