Shop All Disposable Specialty Batteries
Dantona
Battery 7.4 Volt Lithium Ion Dantona 2 Way FRS/GRMS Battery
Mfr # COM-MN0160001
Zoro # G0985015
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cobra - BK-70128, Cobra - CXR700, Cobra - CXR750, Cobra - CXR800, Cobra - CXR850, Cobra - LI3900, Cobra - LI3950, Cobra - LI4900, Cobra - LI5600, Cobra - LI6000, Cobra - LI6050, Cobra - LI6500, Cobra - LI6700
Product Information
- Brand Dantona
- MFR # COM-MN0160001
- Zoro # G0985015
- UPC # 728286542204
- Country of Origin China
- Category Disposable Specialty Batteries
Details
Item | Battery,7.4V,Lithium Ion Dantona 2 W |
For Use With | Cobra - BK-70128, Cobra - CXR700, Cobra - CXR750, Cobra - CXR800, Cobra - CXR850, Cobra - LI3900, Cobra - LI3950, Cobra - LI4900, Cobra - LI5600, Cobra - LI6000, Cobra - LI6050, Cobra - LI6500, Cobra - LI6700 |
Description
Battery,7.4V,Lithium Ion Dantona 2 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL 3 Volt Lithium Coin Button Battery (DL1632BPK)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- JBL Charge 5 Waterproof Bluetooth Speaker, Blue (JBLCHARGE5BLUAM)
- MURR ELEKTRONIK CUBE67 I/O COMPACT MODULE, 8 multifunction channels, Cube67 DIO8 C 4xM12 (56610)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-1632-2)
- DANTONA Battery 3.6 Volt Nickel Metal Hydride Dantona Back up Power Battery (COMP-16-2NMH)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 2 Pack Lithium Batteries (VAL-2032-2)
- DANTONA Battery 7.2 Volt Nickel Metal Hydride Dantona Emergency Lighting Battery (CUSTOM-228)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-2)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (2/3AAA-400NM)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Gas Detection Battery (GAS-1)
- Dantona Disposable Specialty Batteries