Shop All Steel Toe Boots
Danner
Size 9 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657822
product price: $238.99
/pr
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Mark II Slip Test Results- Dairy Tile Wet 0.47
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657822
- UPC # 612632132549
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | D |
Height | 6 in |
Footwear Width | D |
Size (PRINT) | 9 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, L (N9690FCOL)
- BRADY Label, Vinyl, Matte, 1" W (M6-31-417)
- VIKING Fire Boot Felt Lind, Yllw/Blk, Size 9.5, PR (VW90-9.5)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall Series (COVACLEAN)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Chelsea Boot, D, 12, Brown, PR (15484-12D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11D, PR (15569)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- Danner Foot Protection