Shop All Steel Toe Boots
Danner
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # 15564
Zoro # G1657700
product price: $238.99
/pr
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Color Brown
Product Information
- Brand Danner
- MFR # 15564
- Zoro # G1657700
- UPC # 612632132532
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Height | 6 in |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Stitched, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 15564, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4269)
- DANNER Chelsea Boot, D, 13, Brown, PR (15484-13D)
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- CAROLINA SHOE Size 9 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- DANNER Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 7 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- DANNER Size 8 Men's 6" Work Boot Steel 6-Inch Work Boot, Brown (15564)
- DANNER Chelsea Boot, D, 10 1/2, Brown, PR (15484-10.5D)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- KEEN Size 10 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- Danner Foot Protection